Shop All Industrial Storage Cabinets
Jamco
12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary
Mfr # MA260BL
Zoro # G9946973
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,457.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Open Storage
- Color Black
- Duty Rating Heavy Duty
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # MA260BL
- Zoro # G9946973
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 60 in |
Overall Width | 60 in |
Height | 54 in |
Overall Depth | 24 in |
Overall Height | 54 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 60 in x 24 in x 54 in |
Height of Cabinet | 54 in |
Overall Cabinet Width | 60" |
Overall WxD | 60 in x 24 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Height | 54" |
Depth of Cabinet | 24 in |
Width of Cabinet | 60 in |
Description
Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 24 in, Overall Height 54 in, Overall Width 60 in, Number of Doors 2, Door Locking Points 1, Duty Rating Heavy Duty, Locker Finish Powder Coated, Panel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 19 7/8 in W, 17 1/2 in H, 41 7/8 in L, Blue (QRB206BL)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Red (CL1239-601RD)
- UFPI DECKORATORS BCX Pine Plywood Panel (109118)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue/Orange (36448BLUE)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HU248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL136BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HG248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- Jamco Industrial Storage Cabinets