Shop All Industrial Storage Cabinets
Jamco
12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary
Mfr # MF248BL
Zoro # G9946702
product price: $1,852.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,852.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Extra-Heavy Duty
- Overall Width 48 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # MF248BL
- Zoro # G9946702
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Overall Height | 54 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Width | 48 in |
Height | 54 in |
Overall WxDxH | 48 in x 24 in x 54 in |
Height of Cabinet | 54 in |
Overall Depth | 24 in |
Depth of Cabinet | 24 in |
Overall Cabinet Height | 54" |
Overall WxD | 48 in x 24 in |
Width of Cabinet | 48 in |
Overall Cabinet Width | 48" |
Overall Cabinet Depth | 24" |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump Follower Plate (29FX12)
- 80/20 Plastic Hinge, For 40 Series Plastic (12126)
- KNAPE & VOGT White Steel Regular Duty Bracket 16 Ga. 8 in. L 160 lb (180 WH 8)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- JAMCO 12 ga. Steel Storage Cabinet, 60 in W, 54 in H, Stationary (MD360BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DM136BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18A-HG)
- Jamco Industrial Storage Cabinets