Jamco

12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary


product price: $1,650.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Cabinet Style Shelving
  • Material Steel
  • Color Black
  • Duty Rating Super Duty
  • Width 48 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48 in
Overall Width 48 in
Height 54 in
Overall Depth 24 in
Overall Height 54 in
Depth 24 in
Cabinet Height Range Counter Height
Overall WxDxH 48 in x 24 in x 54 in
Overall Cabinet Depth 24"
Width of Cabinet 48 in
Overall Cabinet Width 48"
Height of Cabinet 54 in
Overall Cabinet Height 54"
Overall WxD 48 in x 24 in
Depth of Cabinet 24 in

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.