Shop All Industrial Storage Cabinets
Jamco
12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary
Mfr # MC248BL
Zoro # G9946842
product price: $1,287.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,287.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Shelving
- Color Black
- Duty Rating Extra-Heavy Duty
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # MC248BL
- Zoro # G9946842
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Width | 48 in |
Overall Width | 48 in |
Height | 54 in |
Overall Depth | 24 in |
Overall Height | 54 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 48 in x 24 in x 54 in |
Overall WxD | 48 in x 24 in |
Width of Cabinet | 48 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 48" |
Height of Cabinet | 54 in |
Overall Cabinet Height | 54" |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Contemporary (I 2062)
- EXTREME MAX 5001.6029 Dual Helmet Hanger Storage Rack Organizer Enclosed Race Trailer Shop Garage Storage (5001.6029)
- LITTLE GIANT Adj. Work Table, Steel, 36" W, 30" D (MTH1-3036-AH)
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary (MF248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (MS236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 18 in W, 33 in H, Stationary (JS218GP)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-242)
- Jamco Industrial Storage Cabinets