Shop All Industrial Storage Cabinets
Jamco
12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary
Mfr # MB248BL
Zoro # G9946912
product price: $1,599.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,599.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Shelving
- Color Black
- Duty Rating Super Duty
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # MB248BL
- Zoro # G9946912
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Width | 48 in |
Height | 54 in |
Overall Depth | 24 in |
Overall Height | 54 in |
Depth | 24 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 48 in x 24 in x 54 in |
Overall Cabinet Depth | 24" |
Overall Cabinet Width | 48" |
Height of Cabinet | 54 in |
Overall Cabinet Height | 54" |
Overall WxD | 48 in x 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 48 in |
Description
Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Height 54 in, Overall Width 48 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- PLANO Parts Cabinet, 5 Compartment, Porsche Red (932-001)
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HU248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- JAMCO 14 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (GV236BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 33 in H, Stationary (WJ236GP)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- TENNSCO 22 ga. ga. Carbon Steel Cabinet, Stor, 78x36x24, Deluxe, Black, 36 in W (2470BK)
- Jamco Industrial Storage Cabinets