Shop All Industrial Storage Cabinets
Jamco
12 ga. Steel Storage Cabinet, 48 in W, 54 in H, Stationary
Mfr # MA448BL
Zoro # G9946946
product price: $1,519.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,519.99
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Style Open Storage
- Color Black
- Duty Rating Heavy Duty
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # MA448BL
- Zoro # G9946946
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 48 in |
Width | 48 in |
Height | 54 in |
Overall Depth | 36 in |
Overall Height | 54 in |
Depth | 36 in |
Cabinet Height Range | Counter Height |
Overall WxDxH | 48 in x 36 in x 54 in |
Overall Cabinet Width | 48" |
Width of Cabinet | 48 in |
Height of Cabinet | 54 in |
Overall WxD | 48 in x 36 in |
Depth of Cabinet | 36 in |
Overall Cabinet Depth | 36" |
Overall Cabinet Height | 54" |
Description
Bulk Storage Locker, Frame Assembled Assembled, Number of Units Wide 1, Panels Included (2) Doors, Lock Type Padlock Hasp, Number of Shelves 0, Overall Depth 36 in, Overall Height 54 in, Overall Width 48 in, Number of Doors 2, Door Locking Points 1, Duty Rating Heavy Duty, Locker Finish Powder Coated, Panel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Blue (30235BLUE)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- ECONOCO Mondo Mannequins Gene White Male Headless Mannequin, Pose 5 W/ base (GEN-5-HL)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DS260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DJ236BL)
- JAMCO 12 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (MJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DJ260BL)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ248BL)
- JAMCO 14 ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (DL260BL)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-PB32-4S95)
- Jamco Industrial Storage Cabinets