Shop All Utility Carts
Jamco
12 ga. Steel Reinforced Service Cart, 2 Shelves, 2400 lb
Mfr # SE448P600GP
Zoro # G4147689
product price: $581.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$581.99
Free 30-Day Returns
Key Features
- Load Capacity 2400 lb
- Overall Length 54 in
- Material 12 ga. Steel
- Overall Width 37 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # SE448P600GP
- Zoro # G4147689
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Length | 54 in |
Overall Width | 37 in |
Overall Height | 36 in |
Shelf Length | 48 in |
Caster Dia. | 6" |
Shelf Width | 36 in |
Caster Width | 2 in |
Shelf LxW | 48 in x 36 in |
Details
Item | Reinforced Service Cart |
Load Capacity | 2400 lb |
Material | 12 ga. Steel |
Color | Gray |
Caster Type | (2) Rigid, (2) Swivel |
Caster Material | Phenolic |
Construction | Welded Steel |
Wheel Type | 6" x 2" Phenolic |
Number of Shelves | 2 |
Utility Cart Shelf Style | Lipped/Flush Combination |
Utility Cart Item | Reinforced Service Cart |
Features | Tubular Handle with Smooth Radius |
Distance Between Shelves | 25 in |
Gauge | 12 |
Finish | Powder Coated |
Description
Reinforced Service Cart, Load Capacity 2400 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 36 in, Distance Between Shelves 25 in, Finish Powder Coated, Overall Length 54 in, Overall Width 37 in, Overall Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Throw Line, PPL, 2.2 mm dia., 180 ft. L (AGTL22180)
- ALL GEAR Rope, 2-1/2 ft. L, 1/2" dia., Black (AG3STN12600B)
- BULLDOG WINCH Roller Fairlead , mid-range with 8" mount (20022)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, T508D (T 508)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN236P500GP)
- JAMCO Stock Cart, 14 ga. Steel, 4 Shelves, 3,000 lb (CD360P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (LN130P500GP)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- Jamco Utility Carts