Shop All Stock Trucks
Jamco
12 ga. Steel 3 Sided Mesh Stock Cart 3000 lb. Capacity, 66"L x 31"W x 57"H
Mfr # ZB360P600GP
Zoro # G9847677
product price: $792.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$792.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 30 in
- Overall Width 60 in
- Overall Height 57 in
- Caster Type (2) Rigid, (2) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZB360P600GP
- Zoro # G9847677
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 30 in |
Overall Width | 60 in |
Overall Height | 57 in |
Shelf Length | 60 in |
Caster Width | 2 in |
Shelf Width | 30 in |
Caster Dia. | 6" |
Top Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 60 inx30 inx57 in |
Shelf LxW | 60 inx30 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 60 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Wire Rope Clips 50PK (52192)
- DAYTON Welding Cylinder Truck, 2 Cyl, 500 lb. (5Z082)
- CASTERHQ 6"x2" RED DUCTILE Steel Wheel, Replacement Wheel, 1,900 lbs Capa (CB-RDSW62)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FS1404HD)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 54"L x 31"W x 57"H (EC348P600GP)
- JAMCO Mesh Box Truck, 3000 lb., 66 In.L (ZR260P600GP)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- GLOBAL INDUSTRIAL Folding Truck with Solid Tilting Shelves, 2000 Lb. Capacity, 38L x 25W x 66H (912138)
- ZORO SELECT 14 ga. Steel 3 Sided Slat Stock Cart 3000 lb. Capacity, 78-1/2"L x 36"W x 57-1/2"H (OPT-7236-1-6PH-95)
- GLOBAL INDUSTRIAL Folding Truck with Slatted Tilting Shelves, 48L x 26W x 68H, 2000 Lb. Capacity (912134)
- Jamco Stock Trucks