Shop All Stock Trucks
Jamco
12 ga. Steel 3 Sided Mesh Stock Cart 3000 lb. Capacity, 66"L x 25"W x 57"H
Mfr # ZC260P600GP
Zoro # G9845412
original price:
$981.00
5% off
new price: $931.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 24 in
- Material Steel
- Overall Width 60 in
- Overall Height 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZC260P600GP
- Zoro # G9845412
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 24 in |
Overall Width | 60 in |
Overall Height | 57 in |
Shelf Length | 60 in |
Shelf Width | 24 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 60 inx24 inx57 in |
Shelf Lip Height | 1 1/2 in |
Shelf LxW | 60 inx24 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 60 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 3ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-03)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW5)
- SHEPHERD HARDWARE Caster Swivel 2In Rubber (9345)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 10 ft L (4PGW2)
- JAMCO Mesh Box Truck, 3000 lb., 66 In.L (ZR260P600GP)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 54"L x 31"W x 57"H (EC348P600GP)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- GLOBAL INDUSTRIAL High End Wood Shelf Truck, 1200 Lb. Capacity, 60L x 30W x 64H (585293)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 42-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2436-95)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- ZORO SELECT Stock Cart, Flush, 5 Shelf, 36x24, Gray (RSC-243666-5-3K-ALD-95)
- Jamco Stock Trucks