Shop All Stock Trucks
Jamco
12 ga. Steel 3 Sided Mesh Stock Cart 3000 lb. Capacity, 54"L x 25"W x 57"H
Mfr # ZB248P600GP
Zoro # G9843215
product price: $780.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 24 in
- Overall Width 48 in
- Overall Height 57 in
- Caster Type (2) Rigid, (2) Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jamco
- MFR # ZB248P600GP
- Zoro # G9843215
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 24 in |
Overall Width | 48 in |
Overall Height | 57 in |
Caster Width | 2 in |
Shelf Width | 24 in |
Caster Dia. | 6" |
Shelf Length | 48 in |
Overall LxWxH | 48 inx24 inx57 in |
Caster Wheel Dia. | 6 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf LxW | 48 inx24 in |
Description
Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 2, Shelf Length 48 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 22 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 48 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAE)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB704072)
- CHECKERS Wheel Chock, 16 In H, Urethane, Yellow (MC3011)
- JAMCO Mesh Box Truck, 3000 lb., 66 In.L (ZR260P600GP)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 54"L x 31"W x 57"H (EC348P600GP)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 39-3/4"L x 21-7/8"W x 50-1/8"H (SPS3-2236)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 54-1/2"L x 30-1/2"W x 35-3/16"H (4STE-EX-3048-95)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- Jamco Stock Trucks