Shop All Stock Trucks
Jamco
12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H
Mfr # EC236P600GP
Zoro # G9955337
original price:
$812.70
5% off
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 24 in
- Overall Width 36 in
- Material Steel
- Overall Height 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jamco
- MFR # EC236P600GP
- Zoro # G9955337
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 24 in |
Overall Width | 36 in |
Overall Height | 57 in |
Caster Dia. | 6" |
Shelf Length | 36 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Lip Height | 1-1/2" |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 36 inx24 inx57 in |
Shelf Lip Height | 1 1/2 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 inx24 in |
Description
Dual-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 36 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 36 in, Overall Height 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH2)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3648RA3B4B8AC1P6)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, 8022455 (8022455)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H (ED236P600GP)
- JAMCO 12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 54"L x 31"W x 57"H (EC348P600GP)
- JAMCO Mesh Box Truck, 3000 lb., 66 In.L (ZR260P600GP)
- ZORO SELECT Wire Truck, 3600 lb, 48 Inx24 Inx45.5 In (3ST-EX244845-8PU-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 48-1/2"L x 30-3/8"W x 69"H (3STFP-EX3048-3-6PU-95)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 30-1/4"W x 34-5/8"H (4STE-SM-3048-95)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 42-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2436-95)
- Jamco Stock Trucks