Shop All Deadbolt Locks
Jako
Jako Square Deadbolt; Satin Nickel - Zamak
Mfr # SD01SN
Zoro # G603769066
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # SD01SN
- Zoro # G603769066
- UPC # 5016301160126
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Pewter Kenner Cabinet Mushroom Knob (3970-BNBDL)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (DE44058TT10B)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-1168)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- SCHLAGE Double Cylinder Mortise Deadlock, Satin Chrome (L9462P 626)
- BALDWIN RESERVE Baldwin Reserve SCRAD481 Single Cylinder (SC.RAD.481)
- BALDWIN Estate Lifetime Satin Brass Deadbolts (8244.044)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB1000-DCT-613-KDC)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, S (B560P 605 S123)
- ARROW Grade 2 Single Cylinder Deadlock, Red/Green -inUnlocked/Locked-in Indicator Inside, Conventional Cyl (E61 26D V01 CS)
- TRANS ATLANTIC CO. 200 Series Grade 3 Bright Brass Single Cylinder Tubular Deadbolt (DL-DB251-US3)
- Jako Deadbolt Locks and Deadlatches