Shop All Deadbolt Locks
Jako
Jako Square Deadbolt High Secutiry; Satin Nickel - Zamak
Mfr # SD02SN-AS
Zoro # G803769187
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # SD02SN-AS
- Zoro # G803769187
- UPC # 6065002524514
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included High Security
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSWD-1)
- HY-KO Secure-A-Key Belt Hook Key Ring (40401)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- RAYMOND Inch Series Die Spring, PK2 (106608)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- YALE REAL LIVING Edge YE Series One Sided Deadbolt w/Turn by Blank Plate US15 619 Satin Nickel Finish (860E619)
- FALCON Grade 2 Single Cylinder Deadbolt, SFIC Housing Less Core, US26 (D241B 625)
- ARROW Grade 2, Double Cyl, C KWY, US32D, KA Set of 4, Rectangle Stk (DBX62-630-CSKA4)
- YALE REAL LIVING Assure Touchscreen Deadbolt with ZigBee US15 619 Satin Nickel Finish (YRD226HA2619)
- LOCKEY USA Mechanical Keyless Surface Mount Deadbolt, 2200, Jet Black (2200JBMG)
- SCHLAGE Deadbolt, HD, Satin Chrome, SFIC Not Incl. (B660BD 626)
- Jako Deadbolt Locks and Deadlatches