Shop All Deadbolt Locks
Jako
Jako Square Deadbolt High Secutiry; Satin Nickel - Zamak
Mfr # SD01SN-AS
Zoro # G803769064
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # SD01SN-AS
- Zoro # G803769064
- UPC # 6065001524515
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included High Security
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Deltana DC70 Door Closer Aluminum (DC703BC-AL)
- WESLOCK Pocket Door Lock, Steel, Brown (00627X1X1)
- MIDWEST FASTENER 1/4" Chrome Plated Steel Flush Head Hole Plugs 20PK (74001)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1506D)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B560J619 (B560J619)
- MEDECO Deadbolt, Keyed Different/Alike, 2 Keys (11C601-T-26-DL-S)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D261M 626)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- ARROW Arrow Grade 1, Single Cyl, SFIC Less Core, US10B, Rectangle Stk (D61 10B IC)
- SCHLAGE Grade 2 Single Cylinder Deadbolt, Conventional Cylinder, Adjustable 2-3/8-in and 2-3/4-in Backset, K (B560P 626 KA4)
- SARGENT Grade 1 Classroom Deadlock Mortise Deadbolt Only, Double Cylinder, Not Handed, Conventional Cylinder (8223 26D)
- Jako Door Locks and Deadbolts