Shop All Deadbolt Locks
Jako
Jako Square Deadbolt; Bright Chrome - Zamak
Mfr # SD02CP
Zoro # G103769023
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # SD02CP
- Zoro # G103769023
- UPC # 5026251111123
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK10 (1RGV7)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 99mm ID, PK10 (ZUSAH4X99)
- CONDOR Cable Lockout, Red, Cable 8 ft. L (437R27)
- SPEC Compression Spring, Stainless Steel, PK10, C07200963000S (C07200963000S)
- SARGENT Deadbolt w/Thumbturn, Satin Chrome (485 26D)
- ILCO Ilco: 1" SCHLAGE C KEYWAY AR CAM - BLACK - KEYED ALIKE (ILCO-MKC-SC-2-BLK-KA50)
- KWIKSET Traditional SmartCode Keypad Electronic Deadbolt SmartKey Satin Nickel Finish (9260TRL-15S)
- BEST Deadbolt, Classroom, 2-3/4in.Backset (8T37SSTK626)
- SCHLAGE RESIDENTIAL Grade AAA, Double Cyl, C KWY, Lifetime Brass, Rectangle Stk, 5 Pins (B62 505 KD)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- KENAURD Kenaurd:High Security Deadbolt (#06) - US3 (KHDB01-BB)
- Jako Deadbolt Locks and Deadlatches