Shop All Deadbolt Locks
Jako
Jako Square Deadbolt; Bright Chrome - Zamak
Mfr # SD01CP
Zoro # G303769106
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # SD01CP
- Zoro # G303769106
- UPC # 5016251160122
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- M-D DOOR BOTTM VINL 36""L BWN (82586)
- EKENA MILLWORK 1 3/4"W x 5"D x 8"H Mini Rockport Wood Corbel, Rubberwood (CORW02X05X08RKRW)
- KOHLER Tone 5 Drawer Pull Matte Black (24439-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Modern Single Cylinder Deadbolt, Polished Chrome (DB201-MD 26)
- COPPER CREEK Standard Duty Double Cylinder Grade-3 Deadbolt, Tuscan Bronze (DB2420TB)
- MEDECO MEDECO:Medeco Residential BiAxial Sgl. Deadbolt - 05 (11TR504-05-DLT)
- TELL Double Cylinder Grade 3 Deadbolt, SCC, KA4, Satin Stainless Steel (DB3062-SC-32D)
- MEDECO MEDECO:Maxum BiLevel Dbl. Deadbolt - 2-3/4" - Silver (11JR624-26-DLT)
- KABA ILCO KABAILCO: Key-in-Knob/Deadbolt Cylinder with Sargent RA-RC Keyway - Satin Chrome (ILCO-15995GC-26D-KD)
- PRIME-LINE Bronze Deadlock, 666A, Single Cylinder, Angle Strike, Brass Single Pack (SE 15316)
- Jako Deadbolt Locks and Deadlatches