Shop All Keyed Entry Door Handles
Jako
Jako Simple Action Spring Hinge; 630 Stainless Steel
Mfr # CMSAS005PSS
Zoro # G603993775
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # CMSAS005PSS
- Zoro # G603993775
- UPC # 1004100000525
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Spring mechanism with adjustable tension allows the door to close automatically
- Different closing speeds
- Supplied with wood screws & allen wrench
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1 37/64" H x 4" W x 4" D
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, B Keyway, Standard, 7 Pins (1A1B1KS473KS800)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- STRYBUC Patio Door Handle White (13-473W)
- PRIMELINE TOOLS ID Key Tags, 1-1/4 in., Oval Shape, Plastic Tags with Metal Clip (100 Pack) (MP4269)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L017007A626 (L017007A626)
- BALDWIN ESTATE Entry Door Levers Lifetime Brass (5255.003.LENT)
- FALCON Apartment Corridor Door Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA531P SN 626)
- SCHLAGE Grade 1 Classroom Security Mortise Lock, Less Cylinder, 06 Lever, N Escutcheon, Indicator with Text, (L9071L 06N 626 L283-711)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less (ALX70L ATH 626)
- SCHLAGE COMMERCIAL ALX Series Grade 2 Classroom Rhodes Lever Lock with Large Format IC Prep Less Core, 47267042 (ALX70JRHO626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 17 Lever, A Rose, Bright Brass Finish (L9050L 17A 605)
- Jako Keyed Entry Door Handles