Shop All Keyed Entry Door Handles
Jako
Jako Simple Action Spring Hinge; 630 Stainless Steel
Mfr # 907IOXJAKO
Zoro # G603993768
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 907IOXJAKO
- Zoro # G603993768
- UPC # 1013100000015
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Spring mechanism with adjustable tension allows the door to close automatically
- Different closing speeds
- Supplied with wood screws & allen wrench
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1 9/64" H x 3 7/64" W x 7 3/32" D
- Weight: 0.66 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2241PO-EN)
- PRIME-LINE Mirror Clips, 1/4 in. Offset, Clear, Includes Installation Fasteners (MP9003-A)
- PREMIER LOCK Commercial Storefront Lever Handle With Cam Plug - Left - Duranodic Finish (ALH03)
- PRIME-LINE Plastic Sliding Closet Door Guide for 1-3/8 Inch Thick Doors, Tan, Set of 1 (N 7528)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (7KC37AB15DS3613)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (ML2051 LWM 626)
- MASTER LOCK Lever Lockset, Satin Nickel, Wave Style (WL0115KAS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Satin Stainless (AL6241SS)
- MARKS MARKS: Grade 1 Institutional LifeSaver Classroom Cylindrical Leverset (MRK-195SSS-32D)
- MARKS Marks: 175 Series Entry Lever Lockset Grade 2 - 2-3 / 4" Bkst TRYME LOCK (MRK-175AB-26D)
- DEXTER BY SCHLAGE Door Lever Lockset, Classroom Security (C1000-CSEC-R-626-KDC)
- Jako Door Lever Locksets