Shop All Deadbolt Locks
Jako
Jako Round Deadbolt; Satin Nickel - Zamak
Mfr # RD102SN
Zoro # G403769099
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # RD102SN
- Zoro # G403769099
- UPC # 1025801234569
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Leveling Mount, Boltless, 3/8-16, 4 in Base, Load Capacity: 3750 lb (BNYLA4-TEL)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND50PD SPA 626)
- CODEL DOORS 30" x 80" Primed Plantation Louver Interior Shaker Slab Door (2668pri8730)
- HONEYWELL Entry DoorKnob, w/Keypad, BluetoothEnabled (8832301S)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-2-4-04-26D-0)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B680619 (B680619)
- KWIKSET Kwikset: Halifax Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-158-SQT-SMT-11P)
- SIMPLEX Kaba Mechanical Pushbutton Auxiliary Lock, Thumbturn; 1in Deadbolt and 2-3/8in Backset Bright Brass (710803)
- TELL Tell Pro Line 2-3/4 Latch for Grd.3 Gate Deadbolt (GL234-32D)
- YALE COMMERCIAL Thumbturn by Occupancy Indicator Grade 2 Deadbolt with D34 Latch and D243 Strike US26D 626 (D292626)
- ADAMS RITE Aluminum Door Deadlocks (MS1852SN-415-628)
- Jako Deadbolt Locks and Deadlatches