Shop All Deadbolt Locks
Jako
Jako Round Deadbolt; Satin Nickel - Zamak
Mfr # RD101SN
Zoro # G903769063
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # RD101SN
- Zoro # G903769063
- UPC # 8016251160129
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 22"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT22)
- PAWLING Corner Guard, Textured, Linen White, 1-1/2"W X 96"H, Material: PVC (CGU-12-8-301)
- MOHAWK Vinyl Cove Wall Base in Aircraft Carrier 4 in. W x 120 ft L roll, one roll per carton (CVW03-073)
- WRS WRS 1-1/4" T-Lock with a White Puck for Inverted 716 Balance (05-129-03)
- SCHLAGE Deadbolt, Bright Brass, Alike Keying (B60N 605 KA4)
- EMTEK Oil Rubbed Bronze Deadbolt 8455US10B (8455US10B)
- BALDWIN RESERVE Baldwin Reserve SCCSD260S Single Cylinde (SC.CSD.260.S)
- SCHLAGE Camelot Satin Nickel Metal Single Cylinder Deadbolt (B60GCCAM619)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, Rectangle Stk (B571 643E)
- WESLOCK Philtower Lever Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and (066217171SL2D)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- Jako Deadbolt Locks