Shop All Deadbolt Locks
Jako
Jako Round Deadbolt; Satin Nickel - Bright Chrome - 630 Stainless Steel
Mfr # CJ01SS-AS
Zoro # G203769190
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # CJ01SS-AS
- Zoro # G203769190
- UPC # 9320101554518
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79/36H)
- MOEN 90 Degree Drawer Knob in Matte Black (YB8805BL)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 1 (ML2030 LWA 630)
- MSI Gridscale Gris 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0307)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Polish Stainless (DBFR5410PS)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27LSTK626)
- SCHLAGE Deadbolt, Matte, Keyed Different (B60N 622)
- ARROW DBX Series Grade 2, Single Cyl, SFIC Less Core, US10B, Rectangle Stk (DBX61-613E-IC)
- BEST Satin Bronze Deadbolt 8T37KLSTK612 (887838157737)
- CORBIN RUSSWIN Deadbolt w/Thumbturn, Satin Chrome (DL3213 626)
- WESLOCK SGL CYL Deadbolt ADJ Latch Deadbolt Strike Bright Chrome 600 Series (00671-6-6SL23)
- Jako Deadbolt Locks and Deadlatches