Shop All Deadbolt Locks
Jako
Jako Round Deadbolt High Security; Satin Nickel - Zamak
Mfr # RD102SN-AS
Zoro # G403768986
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # RD102SN-AS
- Zoro # G403768986
- UPC # 6068010252455
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 2 keys included High Security
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMA Grade 2 Cylindrical Lock, 40-Privacy/Bedroom/Bath, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch (C540-LRC-626)
- HY-KO Key Blank American Am6 (11010AM6)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA, Inside Dia.: 1.874" (40MPU-200)
- 3M 3M Command„¢ Picture Hanging Strips, 5/8" x 2 3/4", White, 50/Carton (17201CABPK)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US26, Rectangle Stk (B571 625)
- DEGUARD Grade 2 Commercial Combo Lock Set w/ Cyl Knob + Deadbolt - US3 GOLD - SC Keyway - 2-3/4" Backset (DG2CL-PB-SC)
- FALCON Grade 2 Single Cylinder Deadbolt, C Keyway, US3 (D241CP6 605)
- BEST Fail Secure, 24V, With Deadbolt, Electrified Mortise Lock, 12 Lever, M Escutcheon, Satin Chrome (45HW7TDEU12M626)
- MEDECO MEDECO:Comemrcial BiLevel Sgl. Deadbolt - 2-3/8" - Gold (11JC603-05-DLT)
- ARROW Grade 2, Occupancy Indicator, Keyless, US3, Rectangle Stk (E50 3)
- PRIME-LINE Brass Plated Keyed Deadbolt Lock Single Pack (U 9885)
- Jako Deadbolt Locks and Deadlatches