Shop All Deadbolt Locks
Jako
Jako Round Deadbolt High Security; Satin Nickel - Zamak
Mfr # RD101SN-AS
Zoro # G903769018
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # RD101SN-AS
- Zoro # G903769018
- UPC # 6068010152458
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included High Security
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH10B4916)
- PRIME-LINE Sliding Screen Door Stamped Aluminum Corner with High Density Polyethylene Roller (Single Pack) (B 604)
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6, Finish: Plain (3HPJ3)
- SARGENT Deadbolt w/Thumbturn, Oil Rubbed Bronze (485 10B)
- EMTEK Flat Black Deadbolt 8575US19 (8575US19)
- KWIKSET Prescott Passage Handleset, Tustin Lever Trim, No Deadbolt, RCAL Latch, Venetian Bronze Finish (CP815PTHXTNL-11P)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060)
- BALDWIN RESERVE Baldwin Reserve SCRSD492S Single Cylinde (SC.RSD.492.S)
- DEGUARD Spin To Lock Deadbolt - Silver - KW1 Keyway (DDB05-SS-KW1)
- ADAMS RITE Deadbolt, HD, Satin Chrome (4550L-01-130)
- Jako Door Locks and Deadbolts