Shop All Deadbolt Locks
Jako
Jako Round Deadbolt High Security; Bright Chrome - Zamak
Mfr # RD102CP-AS
Zoro # G303768970
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # RD102CP-AS
- Zoro # G303768970
- UPC # 1014100000104
- Country of Origin China
- Category Deadbolt Locks
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- 3 keys included High Security
- Cylinder made at of solid brass
- Suitable for home, office, hotels, school and govermment
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Throw: 1"
- Adjustable backset: 2 3/8" - 2 3/4"
- Dimensions: 2.5625" H x 2 9/16" W x 1.765625" D
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 689)
- MCKINNEY 1 1/4 in W x 3-1/2" H Bright Brass Door and Butt Hinge (3�x3� 1458 3)
- DALTILE Daltile Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK (BL361818GD1P)
- BALDWIN Estate Venetian Bronze Deadbolts (8261.112)
- PRIME-LINE Brass Plated Keyed Deadbolt Lock Single Pack (U 9885)
- KABA ILCO Bottom Rail Lock, Brass, 1-9/16in (BRL-03)
- ADAMS RITE Deadbolt Locks, Aluminum (MS1853S-350-IB)
- GLOBAL DOOR CONTROLS Series Grade 3 Brushed Chrome Residential Single Cylinder Deadbolt (GLS660-SCH-626)
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- DEGUARD Double Cylinder Deadbolt Grade 1 Satin Chrome Schlage (26D) (DG1DB02-26D-SC)
- Jako Deadbolt Locks