Shop All Keyed Entry Door Handles
Jako
Jako Rolling Bearing Pivot Hinge; Zamak
Mfr # MOLINETE4.5
Zoro # G603993843
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # MOLINETE4.5
- Zoro # G603993843
- UPC # 1004301143458
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed
- For Heavy Doors
- Roller bearing pivot set, for swing gates
- Smooth and silent movement
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 4 5/16" H x 7 1/16" W x 1 9/16" D
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Electric Strike (LC-100)
- ZORO SELECT Full Face EPDM Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-596)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016EB-C)
- MNG 5" Pull, Grace, Satin Nickel (83328)
- YALE Cylindrical Lock, AU4604LN 626 (AU4604LN 626)
- SCHLAGE Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Stainless Steel Finish, (L9080B 03A 630)
- SCHLAGE Cylindrical Lock, ALX80P BRW 626 (ALX80P BRW 626)
- TELL LC2684 CTL IC -Cortland Grade 2 Lever - Classroom US26D (TELL-CL102262)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Storeroom Cylindrical Door Leverset in Brushed Chrome (DL-LSV80-US26D)
- KENAURD Kenaurd:Lever Residential #1 - Gold - SC1 (KLE01-PB-SC1)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- Jako Door Locks and Deadbolts