Shop All Keyed Entry Door Handles
Jako
Jako Rolling Bearing Pivot Hinge; Zamak
Mfr # MOLINETE4
Zoro # G903993864
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # MOLINETE4
- Zoro # G903993864
- UPC # 1004301143748
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed
- For Heavy Doors
- Roller bearing pivot set, for swing gates
- Smooth and silent movement
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 4 5/16" H x 7 1/16" W x 1 9/16" D
- Weight: 0.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 5 In. L (1VZY5)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPK6)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- MEDECO 7 Pin Uncombinated Small Format Interchangeable Core with WC Keyway and Clip Retainer Satin Chrome (337B01W26AWCS)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- DEXTER Cylindrical Lock, C2000-STRM-R-605-SFIC (C2000-STRM-R-605-SFIC)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish (L9050L 07A 605)
- KWIKSET Kingston Light Commercial Vestibule Door (756KNL-15S)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Satin Nickel, 3PK (LEV06X-3)
- KWIKSET Balboa Lever Entry Door Lock SmartKey with New Chassis and 6AL Latch, RCS Strike Satin Chrome Finish (405BL-26DS)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.1 (ND80JD ATH 626)
- Jako Keyed Entry Door Handles