Shop All Keyed Entry Door Handles
Jako
Jako Rolling Bearing Pivot Hinge; Zamak
Mfr # MOLINETE1
Zoro # G903993987
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # MOLINETE1
- Zoro # G903993987
- UPC # 10043011437311
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed
- For Heavy Doors
- Roller bearing pivot set, for swing gates
- Smooth and silent movement
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 2 3/16" H x 4.5" W x 1" D
- Weight: 0.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Markham Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MRK)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15DSTK626)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Privacy (57848)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros (SRG-28-70-10G04-LL-26D)
- KENAURD Kenaurd:Entry Lever Grade 2 - For IC Core (KCL201-SC-ET-IC)
- BEST Lever Lockset, Mechanical, Storeroom (7KC37D15DSTK626)
- SCHLAGE Cylindrical Lock, ALX80P SAT 606 (ALX80P SAT 606)
- ZORO SELECT Door Lever Lockset, BSN Curved Style (GP 116 BSN 626 234 ASA SFL)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Matte Black Finish, Non-Handed (ND70JD RHO 622)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70JD RHO 626)
- Jako Door Lever Locksets