Shop All Keyed Entry Door Handles
Jako
Jako Pivot Door Hinge; 630 Stainless Steel
Mfr # DPVG-008
Zoro # G803993797
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # DPVG-008
- Zoro # G803993797
- UPC # 1004100080084
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Sold by piece
- Inset door pivot hinge
- Perforation per leaf 3
- Consider 2 pivot hinges per door
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Range of motion: 270
- Dimensions: 3 3/8" H x 2 3/4" W x 9/16" D
- Weight: 0.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Fir 2-Panel Interior Shaker Slab Door (2068fir8402)
- PAWLING Bumper Rail, Silver-Gray, 144In (EBT-30-12-210)
- SPD Welded Blade End Gas Spring (GSWB414622)
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 626 234 ASA SFL)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 116 MIA 626 234 ASA SCC)
- COPPER CREEK Avery Grade 1 Lever Entry Wfl Ul, Satin Stainless (AL7241SS)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-C-626-SFIC)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 609)
- Jako Keyed Entry Door Handles