Shop All Sockets
Jako
Jako Piano Hinge; 630 Stainless Steel
Mfr # BP1980X50X2
Zoro # G803994091
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Stainless Steel
- For use where a strong hinge is needed and corrosion will not be a problem
- Screws are not included
- Hinge that has been cut for you is absolutely not returnable and the order may not be canceled if it has already been cut
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 6.5' W x 2" D
- Weight: 0.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Box Wrench, 15 in. (J1198)
- DRILL AMERICA 2" HSS 5MT Taper Shank Drill Bit (DWDTS2INCH)
- KRAFT TOOL Walking Edger, 8" x 6" 3/8"R (CC102-01)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/2 (53496)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt., 20mm (14520)
- URREA 3/8"drive, 15mm, 12 point deep socket. (5015M)
- CTA MANUFACTURING SOCKET T25 TAMPER TORX 5 POINT (CTA9685)
- KO-KEN Socket 25/32 6 Point 77mm 1/2 Sq. Drive (4300A-25/32)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 6-Point Metric Shallow Socket (1-2143)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 3/8" (13201)
- PROTO 1/2 in Drive, 5/8" SAE Socket, 6 Points (J5320-50)
- Jako Sockets