Shop All Sockets
Jako
Jako Piano Hinge; 630 Stainless Steel
Mfr # BP1830X38X1.5
Zoro # G303994119
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Stainless Steel
- For use where a strong hinge is needed and corrosion will not be a problem
- Screws are not included
- Hinge that has been cut for you is absolutely not returnable and the order may not be canceled if it has already been cut
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 3/4" H x 6' W x 1 1/2" D
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5/32" Diameter 3-Pak Chain Saw Files - 8" Length, Classic Cut in Plastic Sleeve (17130)
- STURTEVANT RICHMONT Torque Wrench Head, Box End, Size 7/16" (BH 7/16)
- VAUGHAN Nail Pullers, Nail Puller/Chisel Scraper (BC/SB10)
- E-Z LOK 8-32 Hex Drive Installation Tool for Threaded Inserts (500-1)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- K-TOOL INTERNATIONAL Sae Socket Holder, Red, 3/8" Drive (KTI72472)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- TEKTON 1/2 Inch Drive x 37 mm 6-Point Socket (SHD22137)
- KO-KEN Socket 20mm 6 Point 77mm 1/2 Sq. Drive (4300M-20)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (43709)
- LISLE TORX SOCKET 3/8" DR X TP60 (LI81110)
- Jako Sockets