Shop All Keyed Entry Door Handles
Jako
Jako Full Mortise Hinge; Antique Brass; 630 Stainless Steel
Mfr # 31320IC
Zoro # G703994108
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 31320IC
- Zoro # G703994108
- UPC # 1004313201238
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed desing
- Non-removable Pin
- Supplied with wood screws
- Material: Antique Brass
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1 3/16" H x 2" W x 2" D
- Weight: 0.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Madison Avenue Interlocking SAMPLE Glass Metal Mosaic Wall Tile (ZOR-MD-0254-SAM)
- PRIME-LINE Drawer Track Guide Kit, 2PK (R 7082)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (360L-06 US26D RHR)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP867CSG10)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- SCHLAGE Grade 1 Entrance Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND53JD RHO 619)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70PD ATH 626)
- BRINKS HOME SECURITY Glenshaw Keyed Entry PPR Lever Plh Brass (C23014RH-105)
- KWIKSET Smartcode Keypad Electronic with Halifax Lever SmartKey with 6AL Latch, RCS Strike Matte Black Finish (917HFL-514S)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 116 PHL 613 234 ASA SFL)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (GL82SR 26D IC)
- Jako Keyed Entry Door Handles