Shop All Keyed Entry Door Handles
Jako
Jako Flush Hinge; 630 Stainless Steel
Mfr # CMJ2407
Zoro # G003993771
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # CMJ2407
- Zoro # G003993771
- UPC # 1004100024071
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Radius door hinge
- No mortise style spring hinge
- Non-removable Pin
- Ideal for regular wood doors, can also be used on bi-fold doors
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1 7/16" H x 2 3/16" W x 4" D
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x16)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Square Thatcher Cabinet Bar Pull (859-128PC)
- EKENA MILLWORK 3 1/2"H x 3 1/8"P x 4 3/4"F x 94 1/2"L Queenstown Traditional Smooth Crown Moulding (MLD03X03X04QU)
- STRYBUC Sash Lock Spring (900-17213)
- GLOBAL DOOR CONTROLS Empire Style Commercial Keyed Entry Door Lever (GLC-5151L-626)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57846)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 (CL3857 NZD 626)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (M195F/26D-F8)
- ARROW Lever Lockset, Mechanical, Storeroom (QL82-SR-26D-IC)
- ZORO SELECT Lever Lockset, Mechanical, 2VMW Angled (2VMW2)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, RH (MRK-2750C/3-RH)
- Jako Door Lever Locksets