Shop All Keyed Entry Door Knobs
Jako
Jako Entry Combo Door Knobset; Satin Nickel - 630 Stainless Steel
Mfr # PJET-CJ02SS-AS
Zoro # G303717299
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # PJET-CJ02SS-AS
- Zoro # G303717299
- UPC # 9321371052131
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 4 keys
- Cylinder made at of solid brass
- Same key open the knob & deadbolt
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 2" H x 6.5" W x 2.359375" D
- Weight: 0.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06A 626)
- MSI Urbano Pure SAMPLE Glossy Ceramic White Subway Tile (ZOR-PT-0154-SAM)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- ZORO SELECT O-Ring, Buna N, Dash 146, 2-5/8, 2.818, PK10 (U38805.009.0262)
- HOME PLUS Lock Combo Pack Sc (LA2142)
- MARKS USA Grade 2 Cylindrical Lock, N-Passage, 175 Lever, Round Rose, Satin Chrome, 2-3/8 Inch Backset (175N-26D-2-3/8)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 26D)
- KWIKSET ENTRY KNB/SNGL DEDBLT SN (92420-059)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob; Satin Nickel (HE63508)
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- Jako Door Knob Locksets