Shop All Keyed Entry Door Knobs
Jako
Jako Entry Combo Door Knobset; Satin Nickel - 630 Stainless Steel
Mfr # PJET-CJ01SS
Zoro # G003717391
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # PJET-CJ01SS
- Zoro # G003717391
- UPC # 9329137010159
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 4 keys
- Cylinder made at of solid brass
- Same key open the knob & deadbolt
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 2" H x 6.5" W x 2.359375" D
- Weight: 0.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel Accessory Kit, Plastic, Black (0TRG-00G)
- PAWLING Berber Carpet Tile, Slate Gray, PK12 (EM-22-0-71)
- PRIME-LINE Door Lockset Patio Rd Mortise (E 2014)
- BRINKS Keyed Alike Padlock, Brass, 40mm, High Security, Long SHKL 4 PK (171-42401)
- MARKS USA Grade 1 Cylindrical Lock, L-Privacy, 195 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset (195L-26D)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Oil Rubbed Dark Bronze, 2-3/4 Inch Backset, SFIC (175RF-10B)
- SCHLAGE Entry Knobs Bright Brass (J54CNA605)
- ARROW Cylindrical Lock, RK12-BD-32D-LC (RK12-BD-32D-LC)
- HOME PLUS Lock Combo Pack Sc (LA2142)
- MASTER LOCK Knob Lockset, Tulip Style, Polished Brass (TU0103KA4S)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A ORB 619)
- Jako Keyed Entry Door Knobs