Shop All Keyed Entry Door Handles
Jako
Jako Double Action Spring Hinge; Zamak
Mfr # BJ10000INOX
Zoro # G303993945
$55.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # BJ10000INOX
- Zoro # G303993945
- UPC # 1004108100005
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Floor spring pivot hinge mounts to the bottom and top of door
- Non-handed
- Hold open at 90° in both direction
- Supplied with wood screws
- Ideal for kitchen door, restaurants
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 3 3/8" H x 6 1/2" W x 3" D
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer Track Delta Guide, White Plastic Single Pack (R 7260)
- ZORO SELECT Wrist Coil Key Ring, Black, 10 PK (25PA24)
- JACKSON Concealed Vertical Rod Silencer (301552PKG)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Less (ALX70L ATH 626)
- KENAURD Kenaurd: Mortise Lockset Gold (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER- RH (KMLWL234-PB-SC1-RH)
- SCHLAGE Cylindrical Lock, ND80JD RHO 613 (ND80JD RHO 613)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3551 NZD 626)
- KWIKSET Smartcode Keypad Electronic with Halifax Lever SmartKey with 6AL Latch, RCS Strike Matte Black Finish (917HFL-514S)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Fini (RL12-SR-10B-LC)
- BEST Mortise 45H Lock, Dormitory, Lever, Rose, Satin Chrome AM, RH (45H7T16H626AMRH)
- Jako Door Locks and Deadbolts