Shop All Keyed Entry Door Handles
Jako
Jako Double Action Spring Hinge; Bright Chrome - Zamak
Mfr # BJ10000CP
Zoro # G703994016
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # BJ10000CP
- Zoro # G703994016
- UPC # 1004108100029
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Floor spring pivot hinge mounts to the bottom and top of door
- Non-handed
- Hold open at 90° in both direction
- Supplied with wood screws
- Ideal for kitchen door, restaurants
- Color: Bright Chrome
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 3 3/8" H x 6 1/2" W x 3" D
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Nylon, Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6582)
- ZORO SELECT O-Ring, Dash 321, Buna N, 0.21 In., PK50 (U38801.018.0118)
- FROM PLAIN TO BEAUTIFUL IN HOURS La Scala Faux Tin/ PVC 24-in x 24-in Antique Gold Textured Surface-mount Ceiling Tile, 10PK (223ag-24x24-10)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1-11/16" I.D, PK10 (U38805.009.0168)
- EMTEK Helios Lever Right Hand 2-3/8 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5123HLOUS15RH.RLS)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D-F21)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 RHR)
- SCHLAGE Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Jupiter Lever, Bright Chrome Finis (S80JD JUP 625)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT361E689LC)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AT15J626)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Polished Brass, 6PK (LEV05X-6)
- Jako Door Locks and Deadbolts