Shop All Keyed Entry Door Handles
Jako
Jako Double Action Spring Hinge; Antique Brass - Zamak
Mfr # BJ10000AB
Zoro # G103993992
$56.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # BJ10000AB
- Zoro # G103993992
- UPC # 1004108100036
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Floor spring pivot hinge mounts to the bottom and top of door
- Non-handed
- Hold open at 90° in both direction
- Supplied with wood screws
- Ideal for kitchen door, restaurants
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 3 3/8" H x 6 1/2" W x 3" D
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2880pri1501NPCLET)
- LCN Gauge ADAFG (ADA/FG)
- SURE-LOC HARDWARE Sure-Loc Hardware Logan Dummy Lever, Satin Brass (LN100 SB)
- LINEAR Universal Receiver/Garage Door Receiver (RB709U-NB)
- KWIKSET Kwikset: Balboa Keyed Entry Door Leverset with SmartKey / Polished Brass (KWS-405BL-3-SMT)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (7KC27AB15DS3626)
- SCHLAGE Cylindrical Lock, ALX53J SPA 626 (ALX53J SPA 626)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Less Cylinder, 07 Lever, A Rose, Bright Brass Finish (L9050L 07A 605)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, Conventional Cylinder Schlage C Keyway, Bright Chr (RL17-SR-26-CS)
- Jako Keyed Entry Door Handles