Shop All Keyed Entry Door Handles
Jako
Jako Double Action Spring Hinge; 630 Stainless Steel
Mfr # SH4007-4
Zoro # G903993826
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # SH4007-4
- Zoro # G903993826
- UPC # 7458400741239
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Double acting spring hinges allow the door to open 180 degrees in either direction and spring action returns door to center closed position
- Spring tension mechanism is adjustable
- Different closing speeds
- Supplied with wood screws & allen wrench
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 3/4" H x 3 5/64" W x 4 11/16" D
- Weight: 0.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 12.3mm OD, PK25 (1RHR1)
- STRYBUC Keeper (900-9332)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KA)
- SARGENT 1431 Series Surface Mechanical Closer Heavy Duty Parallel Arm with Positive Stop Sprayed Aluminum En (SRG-1431-PS-EN)
- DEXTER Cylindrical Lock, C2000-CL-STRM-R-626-KDC (C2000-CL-STRM-R-626-KDC)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- SCHLAGE RESIDENTIAL Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Alike Group of 4, Dual O (B60 CEN 622 KA4)
- SCHLAGE Grade 1 Store Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-handed (ND66CD SPA 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU5305LN x 626)
- YALE Cylindrical Lock, PB5405LN ICLC 626 (PB5405LN ICLC 626)
- Jako Door Lever Locksets