Shop All Keyed Entry Door Handles
Jako
Jako Double Action Spring Hinge; 630 Stainless Steel
Mfr # SH4007-3
Zoro # G703993767
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # SH4007-3
- Zoro # G703993767
- UPC # 7458400731230
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Double acting spring hinges allow the door to open 180 degrees in either direction and spring action returns door to center closed position
- Spring tension mechanism is adjustable
- Different closing speeds
- Supplied with wood screws & allen wrench
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 5/8" H x 2 19/32" W x 3 5/8" D
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Sirenlock Delayed Egress Exit Alarm, 15 Second Delay, 36", Aluminum (ALL-715x28x88)
- ZORO SELECT Door Pull, 5 3/4 In, Polished Zinc, Unthr. Through Holes (4PE17)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53BD ATH 626)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WPIC US26D)
- YALE Lever Lockset, Mechanical, Classroom (PB4608LN x 626)
- KENAURD Kenaurd: ANSI G2 Interconnected Lock - SC1 DB + LEVER - 26D - ENTRY (KA6) (KID201-SC)
- KWIKSET 2PK PB Entry Lockset (243T 3 CP CODE K2)
- SARGENT Grade 2 Storeroom/Closet Cylindrical Lock, B Lever, Conventional Less Cylinder, Satin Brass Finish, (28LC-7G04 LB 04)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 LC (CL3857 NZD 626 LC)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Lever, SFIC Prep Less Core, Satin Nickel Finish, Non-Handed (ND82BD RHO 619)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5408LN X 626)
- Jako Door Locks and Deadbolts