Shop All Keyed Entry Door Handles
Jako
Jako Double Action Spring Hinge; 630 Stainless Steel
Mfr # 908IOXJAKO
Zoro # G003993795
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # 908IOXJAKO
- Zoro # G003993795
- UPC # 1013100000008
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Double acting spring hinges allow the door to open 180 degrees in either direction and spring action returns door to center closed position
- Spring tension mechanism is adjustable
- Different closing speeds
- Supplied with wood screws & allen wrench
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1 9/64" H x 2 61/64" W x 7 1/8" D
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 2 in., 11/64 in (304-150-0200)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1030AF)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- AMK AMK RL-60 60 in. W Load Release Roadmag Sweeper (RL-60)
- ARROW Grade 2 Storeroom Cylindrical Lock, Broadway Lever, SFIC Less Core, Satin Chrome Finish, Non-handed (RL12-BRR-26D-IC)
- SURE-LOC HARDWARE Sure-Loc Hardware Cedar Entry Lever with Return, Satin Nickel, Fire rated (CD107-HC 15 UL)
- KWIKSET Kwikset: KingstonGrade 2 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-756KNL-SMT-UL-26D)
- SCHLAGE Schlage L-Series, Entrance Mortise Lock, L Decorative Escutcheon, 06 Lever, Grade 1 Mortise Lock, Co (L9453P 06L 625)
- TOWNSTEEL Cylindrical Lock, TRX-L-87-630-IC (TRX-L-87-630-IC)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Entrance, Mech. (MR116PJEJ630RHCLDSCC)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- Jako Keyed Entry Door Handles