Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Sevilla Residential; Satin Nickel - Zamak
Mfr # 9805PS-SN
Zoro # G803717461
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # 9805PS-SN
- Zoro # G803717461
- UPC # 980792100167
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 0.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- COMPX NATIONAL Cylinder Length 1-3/4 in. (806003415)
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- ARROW Grade 1 Classroom Security Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder, Sat (GL97-SR-26D)
- FALCON Grade 1 Classroom Cylindrical Lock, Schlage FSIC Less Core, Quantum Lever, Standard Rose, Satin Chro (T561JD-SCH Q 626)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- STANLEY SECURITY Lever Lockset, Mechanical, Intruder, Grd. 1 (9K37IN15DS3626)
- DEXTER Cylindrical Lock, C2000-STRM-R-605-SFIC (C2000-STRM-R-605-SFIC)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9K37G15DS3626)
- SCHLAGE Interconnected Locks (S210PD SAT 609)
- Jako Door Locks and Deadbolts