Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Sevilla Residential; Satin Nickel - Zamak
Mfr # 9805BK-SN
Zoro # G703717462
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # 9805BK-SN
- Zoro # G703717462
- UPC # 980768400123
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C06000592750M (C06000592750M)
- ZORO SELECT Badge Holder, Blue, 10 PK (25DU61)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Red Pk (403-RED)
- COPPER CREEK Colonial Knob Privacy Function, Black (CK2030BC)
- STANLEY SECURITY Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15DSTK626)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116PHL626234ASASFL)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- KWIKSET Milan Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Matte Black Finish (740MILRDT-514S)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116BSN626234ASASFL)
- YALE Lever Lockset, Mechanical, Classroom (B-AU4608LN x 626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Classroom Door Handle W/ Lock, Clutch Function & IC Core (GAL-1170L-IC626)
- Jako Keyed Entry Door Handles