Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Sevilla Residential Premium; Satin Nickel - Zamak
Mfr # 0598BK-SN
Zoro # G803717522
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # 0598BK-SN
- Zoro # G803717522
- UPC # 5981903202317
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Panic Proof Function
- ANSI Grade 2 standards
- 200,000 opening cycles
- Interchangeable cylinder (dismantles in 10 seconds) solid brass
- Concealed screws provide a steek design
- Strike and plate material Stainless Steel
- Includes 3 keys
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Door Locks PREMIUM
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.71875" W x 1.84375" D
- Weight: 10.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JL INDUSTRIES / ACTIVAR Multi Purpose Metal Access Panel, Cam Lock, 22Wx22H, Gray (TM-2222CW)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (40MPU-150)
- KEYLESS FACTORY KeylessFactory:Transponder Shell:B119 Transponder Key Shell (No Chip) for Buick/ Chevrolet/ GMC (ST-B119)
- EKENA MILLWORK 8 1/2"H x 8 1/2"P x 12"F x 94 1/2"L Medway Traditional Smooth Crown Moulding (MLD08X08X12ME)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 625 KD)
- KWIKSET Tripoli Lever , Midtown Rose Entry Door Lock SmartKey , 6AL Latch, RCS Strike Satin Nickel Finish (740TPLMDT-15S)
- BEST Satin Chrome Classroom 7KC37R15DSTK626 (887838146793)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- SCHLAGE RESIDENTIAL Grade 1 Double Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option L (B62 605 KD)
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET160E626SCKD)
- Jako Door Lever Locksets