Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Sevilla Residential; Bright Chrome - Zamak
Mfr # 9805ET-CP-AS
Zoro # G903717521
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9805ET-CP-AS
- Zoro # G903717521
- UPC # 6069805376943
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Bright Chrome
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 10.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-4W-52)
- NATIONAL MFG/SPECTRUM BRANDS HHI 14ZN Safety Spr Snap (N350-510)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Right Hand (F170 CHP 619 RH)
- NATIONAL HARDWARE Steel Single Box Rail Brackets 300 lb (N104-349)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- SCHLAGE CS SERIES ENTRY SGL SAT 626 ENTRANCE SINGLE LOCKING INTERCONNECTED LOCK LC SATURN LEVER X P (SCH-CS210-B500LD-SAT-626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4607LN x 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylin (ALX70P RHO 605)
- SCHLAGE COMMERCIAL Mortise Lock L9010B (L9010B)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lock, ES Lever, A Rose, Satin Chrome (ML2067 ESA 626 LC)
- BEST Cylindrical 9K Lock, Entrance, Lever, Rose, S3, Satin Chrome, LM (9K37AB15DS3626LM)
- Jako Door Locks and Deadbolts