Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Sevilla Residential; Bright Chrome - Zamak
Mfr # 9805DL-CP
Zoro # G803717423
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9805DL-CP
- Zoro # G803717423
- UPC # 1014100000036
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Bright Chrome
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 10.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Dual Stage Rotary Latch With Dual Release (EMC 31-475 LH ER)
- HAGER Satin Stainless Steel Deadbolt 321532D (041359126577)
- SEM PAINTS Trim Black (39143)
- IQ AMERICA WD6104A Wireless Doorbell Pushbutton Replacement Slimline Non-lighted White (WD6104A)
- BEST Grade 1 Institutional Cylindrical Lock, 16 Lever, D Rose, SFIC Less Core, Satin Chrome Finish, 4-7/8 (9K37W16DS3626)
- VON DUPRIN Lever Lockset, Mechanical, Grd. 1, 98/99 (990TP-R/V US26D)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Satin Brass Finish, (RL11-SR-04-IC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E626S4478SSCKD)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (LA318GJ/32D)
- KWIKSET Tustin Lever Entry Door Lock with New Chassis SmartKey with 6AL Latch, RCS Strike Bright Brass Finish (740TNL-3S)
- SCHLAGE Cylindrical Lock, ALX50J ATH 626 (ALX50J ATH 626)
- Jako Door Lever Locksets