Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Senna Residential Premium; Satin Nickel - Zamak
Mfr # 9909BK-SN
Zoro # G303864450
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # 9909BK-SN
- Zoro # G303864450
- UPC # 9991903202312
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The panic proof function door lever es desidned to provide the resident a means of opening their door by simply pusning down on the levereithout having to disengage the lock. This function allows for quick evacuation in the event of an emergency and facilitates easy exiting for children and the elderly.
Features- Panic Proof Function
- ANSI Grade 2 standards
- 200,000 opening cycles
- Interchangeable cylinder (dismantles in 10 seconds) solid brass
- Concealed screws provide a steek design
- Strike and plate material Stainless Steel
- Includes 3 keys
- Master key & Key alike are available
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Door Locks PREMIUM
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.71875" W x 1.84375" D
- Weight: 10.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- MASTERVISION Magnetic Tape Strips, 7/8"x6", White, PK25 (FM2518)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.1W)
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5048.102)
- KWIKSET Carson UL Keyed Entry Lever (438CNL-15-SMT-RCAL-RCS)
- ARROW Grade 1 Classroom Security Cylindrical Lock, Free-Wheeling, Sierra Lever, Conventional Cylinder, Sat (GL97-SR-26D)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 (RL12SR 26D CS)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Entry Nfl Ul, Bronze (AL6241 10B)
- BEST Door Lever Lockset, Mechanical, Office (45H7A15J626RH)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-613E)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T15DS3626)
- Jako Door Lever Locksets