Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Senna Residential Premium; Bright Chrome - Zamak
Mfr # 9909BK-CP
Zoro # G603864433
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9909BK-CP
- Zoro # G603864433
- UPC # 9991903202329
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The panic proof function door lever es desidned to provide the resident a means of opening their door by simply pusning down on the levereithout having to disengage the lock. This function allows for quick evacuation in the event of an emergency and facilitates easy exiting for children and the elderly.
Features- Panic Proof Function
- ANSI Grade 2 standards
- 200,000 opening cycles
- Interchangeable cylinder (dismantles in 10 seconds) solid brass
- Concealed screws provide a steek design
- Strike and plate material Stainless Steel
- Includes 3 keys
- Master key & Key alike are available
- Color: Bright Chrome
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Door Locks PREMIUM
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.71875" W x 1.84375" D
- Weight: 10.34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ-P316)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Bronze 1 Kit (MP8243)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL PBR 626 RH LC)
- SCHLAGE Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Stainless Steel Finish, (L9080B 03A 630)
- CORBIN RUSSWIN Cylindrical Lock, CL3857 NZD 626 LC (CL3857 NZD 626 LC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151E626S4478SLC)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/10B)
- KWIKSET Pembroke Keyed Entry Door Lever Set with Smart Key from the Signature Series Venetian Bronz (KWS-740PML-11P-SMT-RCAL-RCS-K3)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- Jako Keyed Entry Door Handles