Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Modena Residential; Satin Nickel - Zamak
Mfr # 9803PS-SN
Zoro # G603717319
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9803PS-SN
- Zoro # G603717319
- UPC # 980392924941
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 5" W x 1.84375" D
- Weight: 0.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Baldwin Prestige 352TOLSLB11P Passage To (93520-012)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 ZN Safety Hasp (N102-384)
- ACROVYN Door Protection Plate, 34" W, 24" H (KP60T3424949N)
- BEST Disassembly Tool for B Series Padlocks (BD654)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04-2)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L901017A626 (L901017A626)
- CORBIN RUSSWIN Classroom Mortise Lock, NS Lever, A Rose, 7-Pin LFIC Less Core, Satin Chrome (ML2055 NSA 626 CL7)
- FALCON Falcon W511PD626 W Series Office Dane Lever Lock C Keyway 30197 Latch 30148 Strike (W511PD626)
- YALE Cylindrical Lock, AU5408LN ICLC 626 (AU5408LN ICLC 626)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 17 Lever, A Rose, Bright Brass Finish, (L9050J 17A 605)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A FLA 716 CAM)
- Jako Door Locks and Deadbolts