Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Main Entrance Manhattan; Antique Brass - Zamak
Mfr # 2001-AB
Zoro # G603717265
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 2001-AB
- Zoro # G603717265
- UPC # 200146300235
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Includes 2 keys
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 11 1/4" H x 2.625" W x 1.84375" D
- Weight: 10.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO PROD 8 Key Tag Rack (KC143-8)
- DON-JO DonJo: Edge Fill Plate Mortise PC, Prime Coated (DNJ-EF-86)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF242-069)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (15995SC-26D-KD)
- YALE Lever Lockset, Mechanical, Entrance (PBCN8807FL x 626 x YMS)
- SARGENT Lever Lockset, Mechanical, Entrance (28-10XG05 LL 26D)
- MARKS MARKS: Grade 1 Institutional LifeSaver Classroom Cylindrical Leverset (MRK-195SSS-32D)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD RHO 626)
- KWIKSET Clear Pack Combo Tustin ENTR SGL CYL DBO (99910-040)
- FALCON Grade 2 Corridor Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome (W571CP6D D 626)
- BALDWIN RESERVE Baldwin Reserve ENROUTRR112 Entry Round (EN.ROU.TRR.112)
- Jako Keyed Entry Door Handles