Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Lisabon Residential; Satin Nickel - Zamak
Mfr # 9807PS-SN
Zoro # G303717565
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9807PS-SN
- Zoro # G303717565
- UPC # 980792100167
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 10.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Grate, Round, Ceramic, 8 in. dia. (34TA10)
- JEFFREY ALEXANDER 256 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-256SBZ)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 1-1/2-in Straight Holder, 2-in Brush, 94-in. (BPS152-94)
- SUGATSUNE Pull Handle, 2-1/4 In. H, Polished, Unthr. Through Holes (FT-65)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (GL82SR 26D IC)
- SCHLAGE Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Extended Equally for 2-3/4 In. Door, Sati (ND80BD RHO 626 EE234)
- KWIKSET Ladera Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Matte Black Finish (405LRLSQT-514S)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB4605LN x 626)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet L Trim L Rose Strike Lip Length 1-1/4 (SRG-28-10G04-LL-10BE)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylin (ALX70P RHO 605)
- TOWNSTEEL Lever Lockset, Mechanical, Entrance (CS-81-S-626)
- Jako Keyed Entry Door Handles